Zoro Homepage

Strap, Blue, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 48572 BL

  • Zoro # G3938739


product price: $8.49
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48572 BL
Zoro #
G3938739
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Blue
Includes
Plastic Double Adjustable Buckle, Plastic Swivel Speed Clip
Standards
FDA
Construction
Polypropylene Webbing
Buckle Material
Plastic
Product Type
Strap
End Material
Plastic
Strap Material
Polypropylene
End Type
Swivel Speed Clip
Tensile Strength
1,800 lb/in
Buckle Type
Double Adjust

Description

Strap,Blue,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.