Zoro Homepage

Strap, Green, 3 ft. L x 2-1/2" W x 3" H

  • Mfr # 11031 GR

  • Zoro # G3933163


product price: $10.79
/ea

Key Features

Length
3 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11031 GR
Zoro #
G3933163
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
3 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Construction
Nylon Webbing
Includes
Metal Push Button Buckle
Standards
FDA
Tensile Strength
4,000 lb/in
Product Type
Strap
Buckle Material
Metal
Buckle Type
Push Button
Strap Material
Nylon

Description

Strap,Green,3 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.