Zoro Homepage

Strap, Green, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 21252 GR

  • Zoro # G3935519


product price: $16.29
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21252 GR
Zoro #
G3935519
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Includes
Metal Push Button Buckle, Swivel Speed Clip Ends
Standards
FDA
Construction
Polypropylene Webbing
Buckle Material
Metal
Buckle Type
Push Button
Tensile Strength
1,800 lb/in
Strap Material
Polypropylene
Product Type
Strap
End Type
Swivel Speed Clip

Description

Strap,Green,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.