Zoro Homepage

Strap, Green, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 47152 GR

  • Zoro # G3936952


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47152 GR
Zoro #
G3936952
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Includes
Plastic Side Release Buckle, Loop Lock Ends
Standards
FDA
Construction
Polypropylene Webbing
End Type
Loop
Strap Material
Polypropylene
Buckle Type
Side Release
Buckle Material
Plastic
Tensile Strength
1,800 lb/in
Product Type
Strap

Description

Strap,Green,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.