Zoro Homepage

Strap, Green, 9 ft. L x 2-1/2" W x 3" H

  • Mfr # 47091 NG

  • Zoro # G3936760


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Length
9 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47091 NG
Zoro #
G3936760
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
9 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Green
Standards
FDA
Includes
Plastic Side Release Buckle
Construction
Polypropylene Webbing
Strap Material
Polypropylene
Buckle Material
Plastic
Product Type
Strap
Tensile Strength
1,800 lb/in
Buckle Type
Side Release

Description

Strap,Neon Green,9 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.