Zoro Homepage

Strap, Orange, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 17252 OR

  • Zoro # G3935150


product price: $13.89
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17252 OR
Zoro #
G3935150
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Standards
FDA
Includes
Plastic Side Release Buckle, Swivel Speed Clip Ends
Construction
Nylon Webbing
End Material
Metal
End Type
Speed Clip
Buckle Material
Plastic
Buckle Type
Side Release
Strap Material
Nylon
Product Type
Strap
Tensile Strength
525 lb/in
Weight Capacity - Maximum
525 lb
Harness Type
Crossbody Strap

Description

Strap,Orange,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.