Zoro Homepage

Strap, Orange, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 57252 OR

  • Zoro # G3939107


product price: $23.99
/ea

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57252 OR
Zoro #
G3939107
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Standards
FDA
Includes
Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Construction
Urethane Coated Polyester Webbing
Buckle Material
Plastic
End Material
Metal
Product Type
Strap
Tensile Strength
1,400 lb/in
End Type
Swivel Speed Clip
Buckle Type
Side Release
Strap Material
Polyester

Description

Strap,Orange,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.