Zoro Homepage

Strap, Orange, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 31173 OR

  • Zoro # G3937847


product price: $29.69
/ea

Key Features

Length
7 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31173 OR
Zoro #
G3937847
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Standards
FDA
Construction
Impervious Vinyl
Includes
Loop Lock Ends, Metal Push Button Buckle
End Type
Loop
Buckle Material
Metal
Product Type
Strap
Buckle Type
Push Button
Strap Material
Vinyl

Description

Strap,Orange,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.