Strap, Orange, 9 ft. L x 2-1/2" W x 3" H
Mfr # 11091 OR
Zoro # G3933303
product price: $16.79
/eaKey Features
Length
9 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11091 OR
Zoro #
G3933303
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
9 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Construction
Nylon Webbing
Includes
Metal Push Button Buckle
Standards
FDA
Product Type
Strap
Tensile Strength
4,000 lb/in
Buckle Material
Metal
Weight Capacity - Maximum
4,000 lb
Strap Material
Nylon
Buckle Type
Push Button
Harness Type
Crossbody Strap
Description
Strap,Orange,9' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.