Strap, Orange, 9 ft. L x 2-1/2" W x 3" H
Mfr # 51091 OR
Zoro # G3938212
product price: $30.79
/eaKey Features
Length
9 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51091 OR
Zoro #
G3938212
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
9 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Orange
Includes
Metal Push Button Buckle
Standards
FDA
Construction
Urethane Coated Polyester Webbing
Buckle Material
Metal
Tensile Strength
1,400 lb/in
Strap Material
Polyester
Weight Capacity - Maximum
1,400 lb
Buckle Type
Push Button
Product Type
Strap
Harness Type
Crossbody Strap
Description
Strap,Orange,9' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.