Zoro Homepage

Strap, Orange x 4 ft. 7" L x 2-1/2" W

  • Mfr # 22000 MC

  • Zoro # G3935202


product price: $58.39
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
4 ft 7 in
Height
3 in
Width
2 1/2 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000 MC
Zoro #
G3935202
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft 7 in
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Multi-Color
Includes
Hook-and-Loop Attachment
Construction
Polypropylene Webbing
Standards
FDA
End Type
Loop
Weight Capacity - Maximum
350 lb
Tensile Strength
350 lb/in
Product Type
Strap System
Strap Material
Polypropylene
Harness Type
Y-Harness

Description

Strap System,Multi-Color,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.