Zoro Homepage

Strap, Red, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 17172 RD

  • Zoro # G3934931


product price: $9.59
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17172 RD
Zoro #
G3934931
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Red
Construction
Nylon Webbing
Standards
FDA
Includes
Plastic Side Release Buckle, Loop Lock Ends
Buckle Material
Plastic
End Type
Loop
Tensile Strength
4,000 lb/in
Product Type
Strap
Strap Material
Nylon
Buckle Type
Side Release

Description

Strap,Red,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.