Zoro Homepage

Strap, Red, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 51670 RD

  • Zoro # G3939201


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Backboards, Stretchers, Cots
Length
7 ft
Width
2 1/2 in
Height
3 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51670 RD
Zoro #
G3939201
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Length
7 ft
Overall Width
2 1/2 in

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Red
Includes
4-Point Harness, Metal Loop Lock Ends
Construction
Urethane Coated Polyester Webbing
Standards
FDA
Strap Material
Polyester
End Type
Loop
End Material
Metal
Product Type
Strap System
Harness Type
Crossbody Strap

Description

Strap,Red,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.