Zoro Homepage

Strap, Silver, 6 ft. L x 2-1/2" W x 3" H

  • Mfr # 51660 SI

  • Zoro # G3938702


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Length
6 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51660 SI
Zoro #
G3938702
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
6 ft

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Silver
Includes
4-Point Harness, Metal Loop Lock Ends
Construction
Urethane Coated Polyester Webbing
Standards
FDA
End Type
Loop
Strap Material
Polyester
Tensile Strength
1,400 lb/in
Product Type
Strap System
Buckle Material
Metal
End Material
Metal
Weight Capacity - Maximum
1,400 lb
Buckle Type
Push Button
Harness Type
Crossbody Strap

Description

Strap System,Silver,6' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.