Zoro Homepage

Strap, White, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 48152 WH

  • Zoro # G3937810


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152 WH
Zoro #
G3937810
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
White
Standards
FDA
Construction
Polypropylene Webbing
Includes
Plastic Double Adjustable Buckle, Loop Lock Ends
Buckle Material
Plastic
Product Type
Strap
Buckle Type
Double Adjust
Strap Material
Polypropylene
Tensile Strength
1,800 lb/in
End Type
Loop

Description

Strap,White,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.