Zoro Homepage

Strap, White, 5 ft. L x 2-1/2" W x 3" H, PK5

  • Mfr # 150511 WH

  • Zoro # G3934399


product price: $9.59
/pk 5, $1.92/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Width
1 in
Height
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150511 WH
Zoro #
G3934399
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
1 in
Height
3 in
Overall Width
1 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
White
Construction
Nylon Webbing
Includes
Double D-Ring
Standards
FDA
Tensile Strength
400 lb/in
Buckle Type
Double D-Ring
Buckle Material
Metal
Product Type
Strap
Strap Material
Nylon
Harness Type
Crossbody Strap

Description

Strap,White,5' L,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.