Zoro Homepage

Strap, Yellow, 3" L

  • Mfr # 51000 YL

  • Zoro # G3938818


product price: $16.79
/ea

Key Features

Length
1 ft 3 in
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51000 YL
Zoro #
G3938818
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft 3 in
Height
3 in
Width
2 1/2 in
Overall Length
3 in
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
D-Ring
Construction
Nylon Webbing
Standards
FDA
End Type
Loop
Buckle Type
Double D-Ring
Product Type
Strap
Strap Material
Nylon
Buckle Material
Metal
Harness Type
Crossbody Strap

Description

Strap,Yellow,3" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.