Strap, Yellow, 4 ft. L x 2-1/2" W x 3" H
Mfr # 31041 YL
Zoro # G3935920
product price: $11.79
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
4 ft
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31041 YL
Zoro #
G3935920
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
4 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Standards
FDA
Includes
Metal Push Button Buckle
Construction
Impervious Vinyl
Product Type
Strap
Buckle Type
Push Button
Strap Material
Vinyl
Tensile Strength
525 lb/in
Buckle Material
Metal
Description
Strap,Yellow,4 ft. L,Impervious Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.