Strap, Yellow, 4 ft. L x 2-1/2" W x 3" H
Mfr # 51642 YL
Zoro # G3938273
product price: $27.39
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
4 ft
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51642 YL
Zoro #
G3938273
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
4 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
Metal Push Button Buckle, Metal Loop Lock Ends
Standards
FDA
Construction
Urethane Coated Polyester Webbing
Buckle Material
Metal
End Material
Metal
Buckle Type
Push Button
Product Type
Strap
End Type
Loop
Strap Material
Polyester
Description
Strap,Yellow,4 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.