Zoro Homepage

Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 11152 YL

  • Zoro # G3933671


product price: $11.39
/ea

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11152 YL
Zoro #
G3933671
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Nylon Webbing
Includes
Loop Lock Ends, Metal Push Button Buckle
Standards
FDA
Buckle Material
Metal
Strap Material
Nylon
Weight Capacity - Maximum
4,000 lb
Buckle Type
Push Button
End Type
Loop
Product Type
Strap
Tensile Strength
4,000 lb/in
Harness Type
Crossbody Strap

Description

Strap,Yellow,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.