Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 31152 YL
Zoro # G3937250
product price: $11.59
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31152 YL
Zoro #
G3937250
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Impervious Vinyl
Standards
FDA
Includes
Metal Push Button Buckle, Loop Lock Ends
Product Type
Strap
Strap Material
Vinyl
Buckle Material
Metal
Buckle Type
Push Button
End Type
Loop
Tensile Strength
525 lb/in
Description
Strap,Yellow,5 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.