Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 31153 YL
Zoro # G3937217
product price: $25.19
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31153 YL
Zoro #
G3937217
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Impervious Vinyl
Includes
Loop Lock Ends, Metal Push Button Buckle
Standards
FDA
Buckle Type
Push Button
Buckle Material
Metal
Product Type
Strap System
End Type
Loop
Strap Material
Vinyl
Harness Type
Crossbody Strap
Description
Strap,Yellow,5 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.