Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H
Mfr # 37552 YL
Zoro # G3936359
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
For Use With
Backboards, Stretchers, Cots
Length
5 ft
Width
2 1/2 in
Height
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37552 YL
Zoro #
G3936359
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Standards
FDA
Construction
Impervious Vinyl
Includes
Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
End Material
Metal
Buckle Type
Side Release
Buckle Material
Plastic
Product Type
Strap
End Type
Swivel Speed Clip
Strap Material
Vinyl
Description
Strap,Yellow,5 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.