Strap, Yellow, 6 ft. L x 2-1/2" W x 3" H
Mfr # 51660 GY
Zoro # G3938562
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Length
6 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51660 GY
Zoro #
G3938562
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Height
3 in
Width
2 1/2 in
Overall Length
6 ft
Overall Width
2 1/2 in
Details
Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
4-Point Harness, Metal Loop Lock Ends
Standards
FDA
Construction
Urethane Coated Polyester Webbing
Strap Material
Polyester
Product Type
Strap System
End Type
Loop
Tensile Strength
1,400 lb/in
End Material
Metal
Harness Type
Crossbody Strap
Description
Strap,Yellow,6 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.