Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 11272 YL
Zoro # G3934450
product price: $17.39
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Width
2 1/2 in
Height
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11272 YL
Zoro #
G3934450
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Standards
FDA
Construction
Nylon Webbing
Includes
Swivel Speed Clip Ends, Metal Push Button Buckle
Product Type
Strap
Buckle Type
Push Button
Buckle Material
Metal
Tensile Strength
4,000 lb/in
Strap Material
Nylon
End Type
Swivel Speed Clip
Description
Strap,Yellow,7 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.