Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 31172 YL
Zoro # G3937488
product price: $12.79
/eaKey Features
Length
7 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31172 YL
Zoro #
G3937488
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
Loop Lock Ends, Metal Push Button Buckle
Construction
Impervious Vinyl
Standards
FDA
Strap Material
Vinyl
Weight Capacity - Maximum
525 lb
Product Type
Strap
Buckle Type
Push Button
End Type
Loop
Buckle Material
Metal
Tensile Strength
525 lb/in
Harness Type
Crossbody Strap
Description
Strap,Yellow,7' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.