Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 31173 YL
Zoro # G3937978
product price: $29.69
/eaKey Features
Length
7 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31173 YL
Zoro #
G3937978
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
Loop Lock Ends, Metal Push Button Buckle
Construction
Impervious Vinyl
Standards
FDA
Buckle Type
Push Button
Product Type
Strap
End Type
Loop
Buckle Material
Metal
Strap Material
Vinyl
Description
Strap,Yellow,7 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.