Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H
Mfr # 48172 YL
Zoro # G3938072
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Length
7 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48172 YL
Zoro #
G3938072
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
Plastic Double Adjustable Buckle, Loop Lock Ends
Construction
Polypropylene Webbing
Standards
FDA
Strap Material
Polypropylene
End Type
Loop
Tensile Strength
1,800 lb/in
Product Type
Strap
Buckle Type
Double Adjust
Buckle Material
Plastic
Description
Strap,Yellow,7 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.