Zoro Homepage

Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 51670 YLC

  • Zoro # G3939253


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51670 YLC
Zoro #
G3939253
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Urethane Coated Polyester Webbing
Includes
4-Point Harness, Metal Loop Lock Ends
Standards
FDA
End Material
Metal
Product Type
Strap System
Strap Material
Polyester
End Type
Loop
Harness Type
Crossbody Strap

Description

Strap,Yellow,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.