Zoro Homepage

Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 57672 YL

  • Zoro # G3939028


product price: $25.39
/ea

Key Features

Length
7 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57672 YL
Zoro #
G3939028
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Length
7 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Standards
FDA
Includes
Plastic Side Release Buckle, Metal Loop Lock Ends
Construction
Urethane Coated Polyester Webbing
Tensile Strength
1,400 lb/in
Product Type
Strap
End Type
Loop
Buckle Type
Side Release
Strap Material
Polyester
End Material
Metal
Buckle Material
Plastic

Description

Strap,Yellow,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.