Zoro Homepage

Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H

  • Mfr # 11192 YL

  • Zoro # G3934128


product price: $14.49
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
9 ft
Width
2 1/2 in
Height
3 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11192 YL
Zoro #
G3934128
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Length
9 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Nylon Webbing
Includes
Loop Lock Ends, Metal Push Button Buckle
Standards
FDA
Strap Material
Nylon
Weight Capacity - Maximum
4,000 lb
Buckle Type
Push Button
Buckle Material
Metal
Product Type
Strap
End Type
Loop
Tensile Strength
4,000 lb/in
Harness Type
Crossbody Strap

Description

Strap,Yellow,9' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.