Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H
Mfr # 12091 YL
Zoro # G3934231
product price: $17.89
/eaKey Features
Length
9 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12091 YL
Zoro #
G3934231
UPC #
-
Country of Origin
United States
Dimensions
Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
9 ft
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Includes
Metal Cam Buckle
Standards
FDA
Construction
Nylon Webbing
Buckle Material
Metal
Strap Material
Nylon
Tensile Strength
4,000 lb/in
Product Type
Strap
Buckle Type
Cam
Description
Strap,Yellow,9 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.