Zoro Homepage

Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H

  • Mfr # 21091 YL

  • Zoro # G3936200


product price: $12.49
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
9 ft
Width
2 1/2 in
Height
3 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21091 YL
Zoro #
G3936200
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
9 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Yellow
Construction
Polypropylene Webbing
Standards
FDA
Includes
Metal Push Button Buckle
Tensile Strength
1,800 lb/in
Buckle Material
Metal
Strap Material
Polypropylene
Buckle Type
Push Button
Product Type
Strap

Description

Strap,Yellow,9 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.