
Men's Mens Pants, 32, Khaki, 65% Polyester/35% Cotton
Mfr # P874KH 32 28
Zoro # G0676341
product price:Â $34.19
/eaKey Features
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
32"
Closure Type
Hook and Eye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P874KH 32 28
Zoro #
G0676341
UPC #
-
Country of Origin
Mexico
Dimensions
Size
32
Fits Waist Size
32"
Length
28 in
Details
Item
Mens Pants
Color
Khaki
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
28
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants
Description
Uniform Pants, Style P874KH, Length 28 in, Size 32 in to 28 in, Color Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.