
Men's Mens Pants, 33, Khaki, 65% Polyester/35% Cotton
Mfr # P874KH 33 32
Zoro # G0676396
product price:Â $34.19
/eaKey Features
Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
33"
Closure Type
Hook and Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P874KH 33 32
Zoro #
G0676396
UPC #
-
Country of Origin
Mexico
Dimensions
Size
33
Fits Waist Size
33"
Length
32 in
Details
Item
Mens Pants
Color
Khaki
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants
Description
Uniform Pants, Style P874KH, Length 32 in, Size 33 in to 32 in, Color Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.