Men's Mens Pants, 38, Khaki, 65% Polyester/35% Cotton

  • Mfr # P874KH 38 28

  • Zoro # G1020017


product price:  $32.59
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Fabric Weight
8.5 oz.
Fits Waist Size
38"
Length
28"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P874KH 38 28
Zoro #
G1020017
UPC #
-
Country of Origin
Multiple

Dimensions

Size
38
Fits Waist Size
38"
Length
28"

Details

Item
Mens Pants
Color
Khaki
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
28
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye
Garment Style
Work Pants

Description

Mens Pants, Style P874KH, Length 28 in, Size 38 in to 28 in, Color Khaki

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.