Zoro Homepage
This item is Discontinued.
Dicke Pants Mens Navy 29x29 P874NV 38 28

Pants Mens Navy 29x29 (Discontinued)

  • Mfr # P874NV 38 28
  • Zoro # G0676490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874NV 38 28
Zoro #
G0676490
UPC #
-
Country of Origin
Multiple

Dimensions

Size
29 in to 29 in
Fits Waist Size
29"
Length
28 in

Details

Item
Mens Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
29"
Fabric Weight
8.5 oz.
Closure Type
Hook and Eye

Description

Mens Pants, Style P874NV, Length 28 in, Size 29 in to 29 in, Color Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.