Women's Womens Shorts, 6, Dark Navy, 65% Polyester/35% Cotton

  • Mfr # FR22DN 6 9

  • Zoro # G0677111


product price:  $23.69
/ea

Key Features

Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
9"
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR22DN 6 9
Zoro #
G0677111
UPC #
-
Country of Origin
Nicaragua

Dimensions

Size
6
Length
9 in

Details

Item
Womens Shorts
Color
Dark Navy
Material
65% Polyester/35% Cotton
Gender
Women's
Inseam
9"
Garment Style
Women's Shorts
Closure Type
Hook and Eye

Description

Uniform Shorts, Style FR22DN, Length 9 in, Size 6 in, Color Dark Navy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.