Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Stand, Aluminum, 36 In.

  • Mfr # TF18-RGB

  • Zoro # G4526496


product price: $258.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Sign Base Design
Spring Loaded
Operating Weight
10 lb.
Fillable
No
Sign Base Material
Aluminum
Sign Base Width
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF18-RGB
Zoro #
G4526496
UPC #
-
Country of Origin
United States

Dimensions

Sign Base Width
84"
Sign Base Height
36"
Minimum Mast Height
48 in
Maximum Mast Height
60 in
Maximum Leg Length
84 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Minimum Leg Length
44 in
Max. Sign Size/Capacity
44 in

Details

Item
Sign Stand
Sign Base Design
Spring Loaded
Operating Weight
10 lb.
Fillable
No
Sign Base Material
Aluminum
Includes
stand and clamp
Sign Compatibility
Rigid
Sign Base Type
Portable
Standards
NCHRP350
Sign Base Color
Orange
Number of Flags Included
None
Includes Cross-Braces
No
Sign Stand Material
Aluminum
Sign Stand Type
Foldable
Telescoping Mast
Yes
Spring Loaded Mast
Yes
Includes Storage Bag
No
NCHRP-350 Compliant
Yes
Sign Stand Connection Type
Bracket
Number of Legs
4
Number of Flag Holders
3
Telescoping Legs
No

Description

Sign Stand, Foldable, Sign Compatibility Rigid, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.