Zoro Homepage

Sign Stand, Roll-Up, Aluminum, 36 In.

  • Mfr # TF18-RUB

  • Zoro # G7530372


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
36"
Width
84"
Sign Base Type
Portable
Sign Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF18-RUB
Zoro #
G7530372
UPC #
-
Country of Origin
United States

Dimensions

Height
36"
Width
84"
Sign Base Width
84"
Sign Base Height
36"
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Minimum Leg Length
44 in
Minimum Mast Height
48 in
Max. Sign Size/Capacity
44 in
Maximum Leg Length
84 in
Maximum Mast Height
60 in

Details

Item
Sign Stand
Material
Aluminum
Sign Base Type
Portable
Sign Base Material
Aluminum
Sign Base Design
Spring Loaded
Sign Base Color
Orange
Standards
NCHRP350
Sign Compatibility
Roll-Up
Fillable
No
Operating Weight
10 lb.
Includes
stand and clamp
Spring Loaded Mast
Yes
Telescoping Legs
No
Number of Flag Holders
3
Telescoping Mast
Yes
Sign Stand Material
Aluminum
Number of Flags Included
None
Sign Stand Type
Foldable
Includes Storage Bag
No
Includes Cross-Braces
No
Number of Legs
4
NCHRP-350 Compliant
Yes
Sign Stand Connection Type
Bracket

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 44 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 44 in, Telescoping Mast Yes, Mast Height Range 48 in to 84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.