Zoro Homepage

Sign Stand, Traffic, Collapsible, Alum

  • Mfr # DL1000

  • Zoro # G1500764


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
24"
Width
7"
Sign Base Design
Springless
Sign Base Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1000
Zoro #
G1500764
UPC #
-
Country of Origin
United States

Dimensions

Height
24"
Width
7"
Sign Base Height
24"
Sign Base Width
7"
Sign Base Length
22"
Maximum Leg Length
12 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Minimum Mast Height
12 in
Minimum Leg Length
28 in
Maximum Mast Height
48 in x 48 in
Max. Sign Size/Capacity
43 in

Details

Item
Sign Stand
Material
Aluminum
Sign Base Design
Springless
Sign Base Color
Silver
Standards
NCHRP-350, MUTCD
Operating Weight
14 lb.
Includes
Quick Fastener System to Attach Signs
Sign Base Type
Portable
Sign Compatibility
Roll-Up
Fillable
No
Sign Base Material
Aluminum
Telescoping Mast
No
Telescoping Legs
Yes
Sign Stand Connection Type
Screwlock
NCHRP-350 Compliant
Yes
Sign Stand Type
Foldable
Includes Storage Bag
No
Sign Stand Material
Aluminum
Number of Flag Holders
None
Includes Cross-Braces
No
Spring Loaded Mast
No
Number of Legs
4
Number of Flags Included
None

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 43 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 28 in to 43 in, Telescoping Mast No, Mast Height Range 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.