Zoro Homepage

Sign Stand, Traffic, Spring Base, Alum

  • Mfr # UF2000

  • Zoro # G3388314


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
30"
Width
7"
Sign Base Material
Aluminum
Includes
Quick Fastener System to Attach Signs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF2000
Zoro #
G3388314
UPC #
-
Country of Origin
United States

Dimensions

Height
30"
Width
7"
Storage Size Width
92"
Sign Base Width
7"
Storage Size Length
30"
Sign Base Height
30"
Minimum Mast Height
18 in
Minimum Leg Length
32 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Max. Sign Size/Capacity
48 in
Maximum Mast Height
48 in x 48 in
Maximum Leg Length
18 in

Details

Item
Sign Stand
Material
Aluminum
Sign Base Material
Aluminum
Includes
Quick Fastener System to Attach Signs
Standards
NCHRP-350, MUTCD
Sign Base Design
Spring Loaded
Sign Compatibility
Roll-Up
Operating Weight
20 lb.
Sign Base Type
Portable
Fillable
No
Sign Base Color
Silver
Spring Loaded Mast
Yes
Includes Cross-Braces
No
Sign Stand Connection Type
Screwlock
Telescoping Legs
Yes
Number of Flag Holders
None
Number of Legs
4
Includes Storage Bag
No
Number of Flags Included
None
Sign Stand Material
Aluminum
Telescoping Mast
No
Sign Stand Type
Foldable
NCHRP-350 Compliant
Yes

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 48 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 32 in to 48 in, Telescoping Mast No, Mast Height Range 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.