Zoro Homepage
This item is Discontinued.
Dicke Traffic Sign, 78" Height, 48" Width, Vinyl, English DF3003X48PNK

Traffic Sign, 78" Height, 48" Width, Vinyl, English (Discontinued)

  • Mfr # DF3003X48PNK
  • Zoro # G2866762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF3003X48PNK
Zoro #
G2866762
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
78"

Details

Item
Traffic Sign
Legend
Emergency Scene Ahead
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Pink
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Includes
Stand
MUTCD Code
61
Legend/Background Color
Black/Pink
Standards
NCHRP 350, WZ-217 MUTCD Compliant
Material
Vinyl
Sign Legend Text Color
Black

Description

Traffic Sign, Height 78 in, Width 48 in, Sign Material Vinyl, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.