Zoro Homepage

Tripod Sign Stand

  • Mfr # T-55

  • Zoro # G2183404


product price: $70.15
/ea

Key Features

Sign Base Material
Steel
Sign Compatibility
Roll-Up
Sign Base Design
Tripod
Sign Base Color
Orange
Sign Base Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-55
Zoro #
G2183404
UPC #
-
Country of Origin
China

Dimensions

Maximum Leg Length
77 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Minimum Leg Length
54 in
Max. Sign Size/Capacity
54 in
Maximum Mast Height
48 in x 48 in
Minimum Mast Height
77 in

Details

Item
Tripod Sign Stand
Sign Base Material
Steel
Sign Compatibility
Roll-Up
Sign Base Design
Tripod
Sign Base Color
Orange
Sign Base Type
Portable
Standards
NCHRP-350, WZ-217 MUTCD Compliant
Operating Weight
10 lb.
Fillable
No
Sign Stand Type
Tripod
Number of Flag Holders
None
Sign Stand Finish
Powder Coated
NCHRP-350 Compliant
Yes
Telescoping Mast
No
Includes Cross-Braces
No
Spring Loaded Mast
No
Number of Legs
3
Sign Stand Connection Type
Bracket
Number of Flags Included
None
Telescoping Legs
No
Sign Stand Material
Steel
Includes Storage Bag
No

Description

Tripod Sign Stand, Tripod, Sign Compatibility Roll-Up, 54 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 3, Telescoping Legs No, Leg Length Range 54 in, Telescoping Mast No, Mast Height Range 77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.