Work Ahead Sign, 48" Height, 48" Width, Vinyl (Discontinued)
- Mfr # RUM48-200RWAB
- Zoro # G1548312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUM48-200RWAB
Zoro #
G1548312
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Height
48"
Details
Item
Work Ahead Sign
Header
No Header
Legend
Road Work Ahead
Sign Material
Vinyl
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Standards
MUTCD
Legend Style
Text
Includes
Collapsable Frame, Carrying Case
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Work Ahead Sign, Height 48 in, Width 48 In., Sign Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.