Zoro Homepage

Assure Tight 15, 6-1/2in, Blue, PP, 5000PK

  • Mfr # 91201A03-5M

  • Zoro # G613063598


product price: $505.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
33 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91201A03-5M
Zoro #
G613063598
UPC #
-
Country of Origin
China

Dimensions

Length
6.5"
Operational Length
4"
Cable Dia.
0.082"
Imprint Area Height
0.5"
Imprint Area Width
0.85"
Strap Width (in)
0.09"
Strap Length (in)
5"
Security Seal Flag Width
23/32"

Details

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Blue
Breaking Strength
33 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
Tool Required
Removal
Item
Adjustable
Number of Digits
7 Characters
Marking Parameters
Consecutive Numbering, SECURED
Imprinting
8
Marking
Secured
Seal Security Level
Indicative
Features
Insert Locking
Weather Resistant
Yes
Body Coating
Metal Insert
Marking Color
White
Strap Material
Polypropylene
Numbering
Sequential Numbering
Series
Assure Tight

Description

Assure Tight 15 seals are versatile, strong, easy to use, and are a fully adjustable plastic seal. Assure Tight seals are especially useful where a very small opening is available for seal installation. The seal features a 6 1/2in overall length, metal locking mechanism and thin tail - .09in. Average breaking strength: 33 lbs. Approximately 4in usable length. Marking Parameters: Consecutive Numbering and marked SECURED. Package Quantity 1000


  • •Enclosed Metal locking mechanism
  • •Corrosion proof
  • •Thin tails ideal for small opennings
  • •Available in multiple sizes and colors
  • •Custom options available
  • •Average breaking strength: 22 lbs
  • •Ultraviolet inhibitors and antioxidants added to extend life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.