Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assure Tight 17R, 6-1/2in, Self-Release Tab, Red, 500PK

  • Mfr # 912R5A01-5C

  • Zoro # G013063556


product price: $98.89
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
36 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912R5A01-5C
Zoro #
G013063556
UPC #
-
Country of Origin
China

Dimensions

Length
6.5"
Cable Dia.
0.1"
Operational Length
4"
Imprint Area Height
0.53"
Imprint Area Width
1.05"
Security Seal Flag Width
0.8"
Strap Width (in)
0.088"

Details

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Red
Breaking Strength
36 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
Item
Adjustable
Number of Digits
8
Marking Parameters
Consecutive Numbering, SECURED
Imprinting
8x2 = 16
Marking
Secured
Strap Material
Polypropylene
Series
Assure Tight
Self-Release Tab?
Yes
Body Coating
Metal Insert
Features
Insert Locking
Marking Color
White
Numbering
Sequential Numbering
Seal Security Level
Indicative
Weather Resistant
Yes

Description

Assure Tight 17R seals are versatile, strong, easy to use, and are a fully adjustable plastic seal. Assure Tight seals are especially useful where a very small opening is available for seal installation. The seal features a Self-Release Tab for tool-less removal. Tool-less removal is a valuable feature for use in areas where sharp tools are not allowed, such as in airports, around food & drink carts, and schools. The seal features a 6-1/2in overall length, metal locking mechanism and thin tail - .1in. Average breaking strength: 36 lbs. Approximately 4in usable length. Marking Parameters: Consecutive Numbering and marked SECURED. Package Quantity 1000


  • •Enclosed Metal locking mechanism
  • •Corrosion proof
  • •Easily removable by hand
  • •Available in multiple sizes and colors
  • •Custom options available
  • •Average breaking strength: 36 lbs
  • •Ultraviolet inhibitors and antioxidants added to extend life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.