Zoro Homepage

Assure Tight 35, 13-3/4in, Green, PP, 1000PK

  • Mfr # 91202A02

  • Zoro # G913063670


product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
95 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91202A02
Zoro #
G913063670
UPC #
-
Country of Origin
China

Dimensions

Length
13.75"
Imprint Area Height
0.85"
Imprint Area Width
1.3"
Operational Length
8.5"
Cable Dia.
0.138"
Security Seal Flag Width
1.02"
Strap Length (in)
8.5"
Strap Width (in)
0.14"

Details

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Green
Breaking Strength
95 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
Tool Required
Removal
Item
Adjustable
Number of Digits
8
Marking Parameters
Consecutive Numbering, SECURED
Imprinting
12x2 = 24
Features
Insert Locking
Marking
Secured
Weather Resistant
Yes
Marking Color
White
Strap Material
Polypropylene
Seal Security Level
Indicative
Series
Assure Tight
Body Coating
Metal Insert
Numbering
Sequential Numbering

Description

Assure Tight 35 seals are versatile, strong, easy to use, and are a fully adjustable plastic seal. Assure Tight seals are especially useful where a very small opening is available for seal installation. The seal features a 13-3/4in overall length, metal locking mechanism and thin tail - .2in. Average breaking strength: 95 lbs. Approximately 10in usable length. Marking Parameters: Consecutive Numbering and marked SECURED. Package Quantity 1000


  • •Enclosed Metal locking mechanism
  • •Corrosion proof
  • •Large Flag Area for marking
  • •Available in multiple sizes and colors
  • •Custom options available
  • •Average breaking strength: 85 lbs
  • •Ultraviolet inhibitors and antioxidants added to extend life
  • •Gripping Prongsallow use on cloth or plastic bags

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.