Zoro Homepage

Assure Tight 58, 23in, Blue, PP, 1000PK

  • Mfr # 91203A03

  • Zoro # G213063608


product price: $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Security Seal Type
Adjustable; Adjustable
Security Seal Primary Application
Totes, Cabinets, Cash & Coin bags, Containers, Fiber drums, Fire doors, Liquid bulk trailers, Liquor carts, Transfer hoppers, Valves
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
95 lbs
Security Seal Marking Type
Laser or Foil Marked; Laser or Foil Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91203A03
Zoro #
G213063608
UPC #
-
Country of Origin
China

Dimensions

Length
23"
Imprint Area Width
1.3"
Operational Length
14.5"
Imprint Area Height
0.85"
Cable Dia.
0.138"
Strap Length (in)
8.5"
Security Seal Flag Width
1.02"
Strap Width (in)
0.14"

Description

Assure Tight 58 seals are versatile, strong, easy to use, and are a fully adjustable plastic seal. Assure Tight seals are especially useful where a very small opening is available for seal installation. The seal features a 13-3/4in overall length, metal locking mechanism and thin tail - .2in. Average breaking strength: 95 lbs. Approximately 20in usable length. Marking Parameters: Consecutive Numbering and marked SECURED. Package Quantity 1000


  • •Enclosed Metal locking mechanism
  • •Corrosion proof
  • •Large Flag Area for marking
  • •Available in multiple sizes and colors
  • •Custom options available
  • •Average breaking strength: 85 lbs
  • •Ultraviolet inhibitors and antioxidants added to extend life
  • •Gripping Prongsallow use on cloth or plastic bags

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.