
Beaded Pull Tight Seal, 9in, Blue, HDPE, 1000PK
Mfr # 90409A03-1M
Zoro # G613063536
product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90409A03-1M
Zoro #
G613063536
UPC #
-
Country of Origin
China
Dimensions
Length
9"
Details
Primary Color
Blue
Description
The adjustable length Beaded Pull Tight's streamlined design maintains a thinner diameter which is a critical benefit when securing items requiring the seals to fit through small apertures. The BPT is typically used to secure trailer doors, railroad cars and storage totes. The new BPT contains UV inhibitors and is tested to the equivalent of two years UV exposure resulting in no visible signs of color change, chalking or cracking. Marking Parameters: Consecutive Numbering and marked SECURED. Break Strength 40 lbs, Package Quantity 1002
- •High-density polyethylene w/UV Inhibitors
- •High temperature resistant locking chamber
- •Available in multiple sizes and colors
- •Average breaking strength: 40 lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.